This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20032005 Dodge Trk, CSC2MO12DG9580 (Discontinued)
Mfr #
CSC2MO12DG9580
Zoro #
G000197769
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2MO12DG9580
- Zoro #
- G000197769
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Camo Mossy Oak Eclipse with Black sides
- For Use With
- For 2003 To 2005 Dodge Trk Ram250,350,2500,3500 Full
- Family Code
- DG9580
Description
Seat Covers in Neosupreme for 2003-2005 Dodge Trk Ram250,350,2500,3500 Full - (F), 40/20/40, w/console, w/bkrst knob, cntr seat botm opens, pwr dr & manual pas, w/pass bkrst knob
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.