This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20042004 Ford Trk, CSC2MO01FD7067 (Discontinued)
Mfr #
CSC2MO01FD7067
Zoro #
G500124555
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2MO01FD7067
- Zoro #
- G500124555
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2004 To 2004 Ford Trk F-150/250/350 NO SuperDuty
- Color
- Camo Mossy Oak Break Up with Black Sides
- Family Code
- FD7067
Description
Seat Covers in Neosupreme for 2004-2004 Ford Trk F-150/250/350 NO SuperDuty - (R), Not Heritage 2004 Model, Bench, 60/40 bottom, solid backrest, W/Removable Headrest, W/Armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov