Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20042004 Ford Trk, CSC2RT06FD7066
Mfr # CSC2RT06FD7066
Zoro # G500137104
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2004 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD7066
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2RT06FD7066
- Zoro #
- G500137104
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2004 To 2004 Ford Trk F-150/250/350 NO SuperDuty
- Color
- Camo Realtree Max-5 with Black Sides
- Family Code
- FD7066
Description
Seat Covers in Neosupreme for 2004-2004 Ford Trk F-150/250/350 NO SuperDuty - (F), Not Heritage 2004 Model, 50/50 Bucket, W/Removable Headrest, W/Builtin Belt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov