This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20042004 GMC Envoy XUV, CSCMO08GM7202 (Discontinued)
Mfr #
CSCMO08GM7202
Zoro #
G800249699
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMO08GM7202
- Zoro #
- G800249699
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Mossy Oak Brush Solid
- Seat Position
- Front
- For Use With
- For 2004 To 2004 GMC Envoy XUV
- Family Code
- GM7202
Description
Seat Covers in Neosupreme for 2004-2004 GMC Envoy XUV - (F), 50/50 Bucket Seat, W/Rmvbl Hdrst, W/O Armrest, W/Builtin Belt, W/O Side Airbag