This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20042004 Suzuki Verona, CSCMO04SZ7013 (Discontinued)
Mfr #
CSCMO04SZ7013
Zoro #
G200240708
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMO04SZ7013
- Zoro #
- G200240708
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Camo Mossy Oak Obsession Solid
- For Use With
- For 2004 To 2004 Suzuki Verona
- Family Code
- SZ7013
Description
Seat Covers in Neosupreme for 2004-2004 Suzuki Verona - (F), 50/50 bucket w/removable headrest, w/driver side lumbar, W/O SIDE AIRBAG
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov