This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20042004 Toyota Sienna, CSC2A3TT7120 (Discontinued)
Mfr #
CSC2A3TT7120
Zoro #
G000078884
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2A3TT7120
- Zoro #
- G000078884
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Gray with Black sides
- For Use With
- For 2004 To 2004 Toyota Sienna
- Family Code
- TT7120
Description
Seat Covers in Neosupreme for 2004-2004 Toyota Sienna - (F), CE model ONLY, 50/50 bucket w/removable headrest, w/o side airbag, (armrest cover not included)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov