This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20042004 Volkswagen Golf, CSC2AWVW9278 CSC2AWVW9278

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 20042004 Volkswagen Golf, CSC2AWVW9278 (Discontinued)

Mfr # CSC2AWVW9278
Zoro # G200125814
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2AWVW9278
Zoro #
G200125814
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Wine with Black sides
For Use With
For 2004 To 2004 Volkswagen Golf / GTI / Golf R
Family Code
VW9278

Description

Seat Covers in Neosupreme for 2004-2004 Volkswagen Golf / GTI / Golf R - (F), 4th Gen, GTI 1.8T, 50/50 bucket sport seat, w/side airbag, w/lumbar knob

Ratings & reviews