This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20042006 Lexus RX R, CSC2MO01LX7016 (Discontinued)
Mfr #
CSC2MO01LX7016
Zoro #
G700214179
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO01LX7016
- Zoro #
- G700214179
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Camo Mossy Oak Break Up with Black Sides
- For Use With
- For 2004 To 2006 Lexus RX
- Family Code
- LX7016
Description
Seat Covers in Neosupreme for 2004-2006 Lexus RX - (R), RX330, 40/20/40 w/2 lg. rmvbl hdrst and 1 small cnter hdrst,w/armrst ..(SEW INST FOR PROD)