This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20042006 Nissan Maxima, CSCKT09NS7046 CSCKT09NS7046

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 20042006 Nissan Maxima, CSCKT09NS7046 (Discontinued)

Mfr # CSCKT09NS7046
Zoro # G500177810
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCKT09NS7046
Zoro #
G500177810
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2006 Nissan Maxima
Color
Kryptek Camo Nomad Solid
Family Code
NS7046

Description

Seat Covers in Neosupreme for 2004-2006 Nissan Maxima - (F), 50/50 Bucket, w/removable headrest, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews