This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20042006 Pontiac GTO, CSC2KT11PN7089 (Discontinued)
Mfr #
CSC2KT11PN7089
Zoro #
G000125069
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT11PN7089
- Zoro #
- G000125069
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Kryptek Camo Inferno With Black Sides
- For Use With
- For 2004 To 2006 Pontiac GTO
- Family Code
- PN7089
Description
Seat Covers in Neosupreme for 2004-2006 Pontiac GTO - (F), 50/50 bucket w/rmvbl headrest,w/release lever on both seats, w/lumbar on both seats
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov