This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20042006 Scion xA  F, CSC2PD36SN7002 CSC2PD36SN7002

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 20042006 Scion xA F, CSC2PD36SN7002 (Discontinued)

Mfr # CSC2PD36SN7002
Zoro # G200147342
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2PD36SN7002
Zoro #
G200147342
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2006 Scion xA
Color
Digital Camo Sand with Black Sides
Family Code
SN7002

Description

Seat Covers in Neosupreme for 2004-2006 Scion xA - (F), 50/50 Bucket W/Adjustable & Removable Headrest, W/Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews