This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20042006 Toyota, CSCKT07TT7339 (Discontinued)
Mfr #
CSCKT07TT7339
Zoro #
G500150554
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCKT07TT7339
- Zoro #
- G500150554
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Middle
- For Use With
- For 2004 To 2006 Toyota Highlander
- Color
- Kryptek Camo Highlander Solid
- Family Code
- TT7339
Description
Seat Covers in Neosupreme for 2004-2006 Toyota Highlander - (M), LIMITED MODEL, Second Row, 60/40 Split bench, (60 PORTION IS ON DRIVER SIDE)