This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20042008 Mazda 3  F, CSCKT12MA7073 CSCKT12MA7073

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 20042008 Mazda 3 F, CSCKT12MA7073 (Discontinued)

Mfr # CSCKT12MA7073
Zoro # G900184722
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCKT12MA7073
Zoro #
G900184722
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2008 Mazda 3
Color
Kryptek Camo Yeti Solid
Family Code
MA7073

Description

Seat Covers in Neosupreme for 2004-2008 Mazda 3 - (F), 50/50 bucket w/removable headrest, w/o side airbag, w/ lumbar, NOT FOR MAZDASPEED MODEL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews