This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20042009 Mazda 3 F, CSC2RT08MA7064 (Discontinued)
Mfr #
CSC2RT08MA7064
Zoro #
G100143468
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2RT08MA7064
- Zoro #
- G100143468
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Camo Realtree Max-1 with Black Sides
- For Use With
- For 2004 To 2009 Mazda 3
- Family Code
- MA7064
Description
Seat Covers in Neosupreme for 2004-2009 Mazda 3 - (F), 50/50 bucket w/removable headrest, w/side airbag, w/lumbar, NOT FOR MAZDASPEED MODEL