This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20042010 Chevrolet, CSC2A1CH7284 (Discontinued)
Mfr #
CSC2A1CH7284
Zoro #
G900077895
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A1CH7284
- Zoro #
- G900077895
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2004 To 2010 Chevrolet Colorado
- Color
- Black
- Family Code
- CH7284
Description
Seat Covers in Neosupreme for 2004-2010 Chevrolet Colorado - (F), 60/40 split bench, w/console, w/armrest, w/dr. lumbar, w/btm lever for dr & pass. - CREW CAB