This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20042010 Chevrolet, CSC2PD38CH8007 (Discontinued)
Mfr #
CSC2PD38CH8007
Zoro #
G700135511
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2PD38CH8007
- Zoro #
- G700135511
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2004 To 2010 Chevrolet Colorado
- Color
- Digital Camo Pink with Black Sides
- Family Code
- CH8007
Description
Seat Covers in Neosupreme for 2004-2010 Chevrolet Colorado - (F), 60/40, w/o console, w/o armrst, w/bkrst levr-dr & pass, w/o lumbr, w/o btm cushn-mnt cupholder
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov