This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20052005 Nissan Titan, CSC2AWNS7213 (Discontinued)
Mfr #
CSC2AWNS7213
Zoro #
G900125213
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2AWNS7213
- Zoro #
- G900125213
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Wine with Black sides
- For Use With
- For 2005 To 2005 Nissan Titan
- Family Code
- NS7213
Description
Seat Covers in Neosupreme for 2005-2005 Nissan Titan - (F), 50/50 bucket, w/manual driver, w/manual pass, w/manual lumbar, w/side airbag, SE Crew Cab