This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20052005 Nissan Titan, CSC2MO03NS7267 (Discontinued)
Mfr #
CSC2MO03NS7267
Zoro #
G900214825
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2MO03NS7267
- Zoro #
- G900214825
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2005 To 2005 Nissan Titan
- Color
- Camo Mossy Oak Treestand with Black Sides
- Family Code
- NS7267
Description
Seat Covers in Neosupreme for 2005-2005 Nissan Titan - (F), 40/20/40 split, w/pwr dr, w/manual pas, w/lumbr, w/o side airbg, SE King Cab
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov