This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20052006 GMC Envoy XL, CSC2KT16GM7508 (Discontinued)
Mfr #
CSC2KT16GM7508
Zoro #
G800117172
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT16GM7508
- Zoro #
- G800117172
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Raid With Black Sides
- Seat Position
- Middle
- For Use With
- For 2005 To 2006 GMC Envoy XL
- Family Code
- GM7508
Description
Seat Covers in Neosupreme for 2005-2006 GMC Envoy XL - (M), 60/40 Split Bench,W/Removable Headrest,W/O Armrest, w/center shoulder belt