This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20052006 Honda Element, CSCPD38HD7423 (Discontinued)
Mfr #
CSCPD38HD7423
Zoro #
G600277878
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCPD38HD7423
- Zoro #
- G600277878
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2005 To 2006 Honda Element
- Color
- Digital Camo Pink Solid
- Family Code
- HD7423
Description
Seat Covers in Neosupreme for 2005-2006 Honda Element - (F), LX MODEL, 50/50 Bucket, W/Removable Headrest, W/Dr Armrest, W/Pass Armrest, W/O Side Airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov