This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20052006 Nissan Frontier, CSCKT10NS7118 CSCKT10NS7118

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 20052006 Nissan Frontier, CSCKT10NS7118 (Discontinued)

Mfr # CSCKT10NS7118
Zoro # G800172775
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCKT10NS7118
Zoro #
G800172775
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Typhon Solid
Seat Position
Front
For Use With
For 2005 To 2006 Nissan Frontier
Family Code
NS7118

Description

Seat Covers in Neosupreme for 2005-2006 Nissan Frontier - (F), 50/50 manual bucket, w/o turning knobs, w/o manual lumbar, w/folding pass seat, w/o side airbag

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.