This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20052006 Toyota Truck, CSC2PD32TT7416 (Discontinued)
Mfr #
CSC2PD32TT7416
Zoro #
G000131039
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD32TT7416
- Zoro #
- G000131039
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Digital Camo Urban with Black Sides
- For Use With
- For 2005 To 2006 Toyota Truck Tundra
- Family Code
- TT7416
Description
Seat Covers in Neosupreme for 2005-2006 Toyota Truck Tundra - (F), LIMITED MODEL, 50/50 bucket, w/pwr driver seat, w/side airbag