This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20052006 Toyota Truck, CSC2RT07TT7579 (Discontinued)
Mfr #
CSC2RT07TT7579
Zoro #
G000138137
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2RT07TT7579
- Zoro #
- G000138137
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2005 To 2006 Toyota Truck Tundra
- Color
- Camo Realtree AP Pink with Black Sides
- Family Code
- TT7579
Description
Seat Covers in Neosupreme for 2005-2006 Toyota Truck Tundra - (R), ACCESS CAB, 60/40 bottom, solid backrst, w/3 remov hdrsts, armrest is accessible via zipper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.