This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20052006 Toyota Truck, CSCKT16TT7349 (Discontinued)
Mfr #
CSCKT16TT7349
Zoro #
G700182423
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCKT16TT7349
- Zoro #
- G700182423
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Kryptek Camo Raid Solid
- For Use With
- For 2005 To 2006 Toyota Truck Tundra
- Family Code
- TT7349
Description
Seat Covers in Neosupreme for 2005-2006 Toyota Truck Tundra - (F), LIMITED MODEL, 60/40 Split Bench ..(SPECIAL SEWING INSTRUCTION REQUIRED FOR PRODUCTION)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov