This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20052007 Buick Rainier, CSC2A3BK7125 (Discontinued)
Mfr #
CSC2A3BK7125
Zoro #
G900093710
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A3BK7125
- Zoro #
- G900093710
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Gray with Black sides
- For Use With
- For 2005 To 2007 Buick Rainier
- Family Code
- BK7125
Description
Seat Covers in Neosupreme for 2005-2007 Buick Rainier - (F), 50/50 bucket w/removable headrest