This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20052007 Buick Terraza, CSCMO08BK7139 CSCMO08BK7139

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 20052007 Buick Terraza, CSCMO08BK7139 (Discontinued)

Mfr # CSCMO08BK7139
Zoro # G400231858
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCMO08BK7139
Zoro #
G400231858
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Brush Solid
Seat Position
Front
For Use With
For 2005 To 2007 Buick Terraza
Family Code
BK7139

Description

Seat Covers in Neosupreme for 2005-2007 Buick Terraza - (F), 50/50 bucket, w/adj. headrest, w/armrest, w/o seat-mounted side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews