This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20052007 Dodge Dakota, CSC2RT02DG7177 (Discontinued)
Mfr #
CSC2RT02DG7177
Zoro #
G900135472
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2RT02DG7177
- Zoro #
- G900135472
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2005 To 2007 Dodge Dakota
- Color
- Camo Realtree Advantage Timber with Black Sides
- Family Code
- DG7177
Description
Seat Covers in Neosupreme for 2005-2007 Dodge Dakota - (R), 60/40 split back & bottom, w/see-through non-adj headrest, BACKREST NEEDS REMOVED FOR INSTALL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov