This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20052007 Dodge Grand, CSC2KT12DG7326 (Discontinued)
Mfr #
CSC2KT12DG7326
Zoro #
G100118497
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT12DG7326
- Zoro #
- G100118497
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Middle
- Color
- Kryptek Camo Yeti With Black Sides
- For Use With
- For 2005 To 2007 Dodge Grand Caravan Ext. Wheelbase
- Family Code
- DG7326
Description
Seat Covers in Neosupreme for 2005-2007 Dodge Grand Caravan Ext. Wheelbase - (M), STOW-N-GO, 50/50 Bukt, W/Remov Hdrst, (Armrest Covers not included) ..(Sew inst required prod)