This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20052007 Dodge Magnum, CSC2KT17DG7222 CSC2KT17DG7222

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 20052007 Dodge Magnum, CSC2KT17DG7222 (Discontinued)

Mfr # CSC2KT17DG7222
Zoro # G300196462
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2KT17DG7222
Zoro #
G300196462
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Banshee With Black Sides
Seat Position
Rear
For Use With
For 2005 To 2007 Dodge Magnum
Family Code
DG7222

Description

Seat Covers in Neosupreme for 2005-2007 Dodge Magnum - (R), 60/40 split bench, w/armrest, NOT FOR SRT8 MODEL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews