This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20052007 Ford Escape, CSC2RT02FD7694 (Discontinued)
Mfr #
CSC2RT02FD7694
Zoro #
G000142769
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2RT02FD7694
- Zoro #
- G000142769
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2005 To 2007 Ford Escape
- Color
- Camo Realtree Advantage Timber with Black Sides
- Family Code
- FD7694
Description
Seat Covers in Neosupreme for 2005-2007 Ford Escape - (F), HYBRID MODEL, 50/50 Bucket, W/Adjustable Headrest, W/Side Airbag