This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20052008 Pontiac Vibe, CSC2RT08PN7192 (Discontinued)
Mfr #
CSC2RT08PN7192
Zoro #
G500153302
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2RT08PN7192
- Zoro #
- G500153302
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Camo Realtree Max-1 with Black Sides
- For Use With
- For 2005 To 2008 Pontiac Vibe
- Family Code
- PN7192
Description
Seat Covers in Neosupreme for 2005-2008 Pontiac Vibe - (F), 50/50 Bukt w/removable headrest, w/o side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov