This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20052008 Toyota Sienna, CSCRT05TT7384 (Discontinued)
Mfr #
CSCRT05TT7384
Zoro #
G300287184
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCRT05TT7384
- Zoro #
- G300287184
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Realtree XTRA Solid
- Seat Position
- Middle
- For Use With
- For 2005 To 2008 Toyota Sienna
- Family Code
- TT7384
Description
Seat Covers in Neosupreme for 2005-2008 Toyota Sienna - (M), 40/20/40 w/o armrest, w/built-in seatbelt in center section, w/3 removable headrests
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov