This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20052008 Toyota Truck, CSC2PD36TT7418 (Discontinued)
Mfr #
CSC2PD36TT7418
Zoro #
G700152884
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD36TT7418
- Zoro #
- G700152884
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2005 To 2008 Toyota Truck Tacoma
- Color
- Digital Camo Sand with Black Sides
- Family Code
- TT7418
Description
Seat Covers in Neosupreme for 2005-2008 Toyota Truck Tacoma - (F), 50/50 sport seat, w/lumbar, w/o fold-flat pass seat, w/side airbag, UNSURE? PLEASE SEND PHOTO