This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20052009 Ford Mustang, CSC2RT07FD8021 (Discontinued)
Mfr #
CSC2RT07FD8021
Zoro #
G000162613
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2RT07FD8021
- Zoro #
- G000162613
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Camo Realtree AP Pink with Black Sides
- For Use With
- For 2005 To 2009 Ford Mustang
- Family Code
- FD8021
Description
Seat Covers in Neosupreme for 2005-2009 Ford Mustang - (R), coupe w/back release pull-straps, COMPLEX INSTALLATION - RETURNS NOT ACCEPTED
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov