This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20052009 Pontiac G6, CSC2RT02PN7293 (Discontinued)
Mfr #
CSC2RT02PN7293
Zoro #
G000139981
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2RT02PN7293
- Zoro #
- G000139981
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Camo Realtree Advantage Timber with Black Sides
- For Use With
- For 2005 To 2009 Pontiac G6
- Family Code
- PN7293
Description
Seat Covers in Neosupreme for 2005-2009 Pontiac G6 - (F), 4-Door, 50/50 Bucket, W/Removable Headrest, w/Seat-Mounted Side Airbag, NOT FOR GXP