This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20062006 Chevrolet, CSC2PD34CH8028 (Discontinued)
Mfr #
CSC2PD34CH8028
Zoro #
G800142709
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD34CH8028
- Zoro #
- G800142709
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Digital Camo Jungle with Black Sides
- Seat Position
- Rear
- For Use With
- For 2006 To 2006 Chevrolet Avalanche
- Family Code
- CH8028
Description
Seat Covers in Neosupreme for 2006-2006 Chevrolet Avalanche - (R), 60/40, w/remov hdrsts,ONLY FOR SEATS W/UPHOLSTERY LOOP LOCATED ON BACKREST BELOW ARMREST