This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20062006 GMC Yukon M, CSC2A2GM7593 (Discontinued)
Mfr #
CSC2A2GM7593
Zoro #
G900090788
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A2GM7593
- Zoro #
- G900090788
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Middle
- For Use With
- For 2006 To 2006 GMC Yukon
- Color
- Charcoal with Black sides
- Family Code
- GM7593
Description
Seat Covers in Neosupreme for 2006-2006 GMC Yukon - (M), 50/50 Bucket w/armrest, w/flip-back headrest, Second Row