This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20062006 Honda Accord, CSCKT07HD7392 (Discontinued)
Mfr #
CSCKT07HD7392
Zoro #
G200145324
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCKT07HD7392
- Zoro #
- G200145324
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Kryptek Camo Highlander Solid
- For Use With
- For 2006 To 2006 Honda Accord Coupe
- Family Code
- HD7392
Description
Seat Covers in Neosupreme for 2006-2006 Honda Accord Coupe - (F), LX MODEL, 50/50 Bucket w/Remov headrest, w/side airbag, w/release lever