This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20062006 Kia Optima, CSC2KT09KI7097 (Discontinued)
Mfr #
CSC2KT09KI7097
Zoro #
G800120356
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT09KI7097
- Zoro #
- G800120356
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Nomad With Black Sides
- Seat Position
- Front
- For Use With
- For 2006 To 2006 Kia Optima
- Family Code
- KI7097
Description
Seat Covers in Neosupreme for 2006-2006 Kia Optima - (F), 50/50 bucket w/removable headrest, w/side airbag, ONLY FOR 2006.5 NEW OPTIMA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov