This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20062006 Toyota, CSCKT16TT7338 CSCKT16TT7338

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 20062006 Toyota, CSCKT16TT7338 (Discontinued)

Mfr # CSCKT16TT7338
Zoro # G800182521
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCKT16TT7338
Zoro #
G800182521
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Raid Solid
Seat Position
Front
For Use With
For 2006 To 2006 Toyota Highlander
Family Code
TT7338

Description

Seat Covers in Neosupreme for 2006-2006 Toyota Highlander - (F), HYBRID LIMITED, 50/50 bucket, w/pwr dr, w/pwr pass, w/armrest, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews