This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20062006 Toyota Prius, CSC2MO01TT7405 CSC2MO01TT7405

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 20062006 Toyota Prius, CSC2MO01TT7405 (Discontinued)

Mfr # CSC2MO01TT7405
Zoro # G400200588
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2MO01TT7405
Zoro #
G400200588
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Break Up with Black Sides
Seat Position
Front
For Use With
For 2006 To 2006 Toyota Prius
Family Code
TT7405

Description

Seat Covers in Neosupreme for 2006-2006 Toyota Prius - (F), 50/50 Bucket w/removable headrest, W/O SIDE AIRBAG CUTOUT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews