This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20062007 Chrysler PT, CSC2RT03CR7235 (Discontinued)
Mfr #
CSC2RT03CR7235
Zoro #
G300162313
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2RT03CR7235
- Zoro #
- G300162313
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Realtree AP with Black sides
- For Use With
- For 2006 To 2007 Chrysler PT Cruiser
- Family Code
- CR7235
Description
Seat Covers in Neosupreme for 2006-2007 Chrysler PT Cruiser - (F), 50/50 Bukt,W/Remov Hdrst, W/O Side Airbg, W/O Lumbar, W/Folding Pass Seat,NOT FOR CONVERTIBLE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov