This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20062007 Infiniti G35, CSC2KT12IN7077 (Discontinued)
Mfr #
CSC2KT12IN7077
Zoro #
G000107737
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT12IN7077
- Zoro #
- G000107737
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Kryptek Camo Yeti With Black Sides
- For Use With
- For 2006 To 2007 Infiniti G35 Coupe
- Family Code
- IN7077
Description
Seat Covers in Neosupreme for 2006-2007 Infiniti G35 Coupe - (F), 50/50 bukt, w/side airbg, w/pas center backside release levr, w/dr center backside release levr