This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20062007 Volkswagen, CSC2MO06VW7214 (Discontinued)
Mfr #
CSC2MO06VW7214
Zoro #
G900131085
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2MO06VW7214
- Zoro #
- G900131085
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2006 To 2007 Volkswagen Beetle
- Color
- Camo Mossy Oak Bottomland with Black Sides
- Family Code
- VW7214
Description
Seat Covers in Neosupreme for 2006-2007 Volkswagen Beetle - (F), 50/50 bucket, only for vehicles that have a pushbutton on side of headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov