This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20062008 Chevrolet Impala, CSC2A1CH7910 CSC2A1CH7910

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 20062008 Chevrolet Impala, CSC2A1CH7910 (Discontinued)

Mfr # CSC2A1CH7910
Zoro # G000079614
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2A1CH7910
Zoro #
G000079614
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2008 Chevrolet Impala
Color
Black
Family Code
CH7910

Description

Seat Covers in Neosupreme for 2006-2008 Chevrolet Impala - (F), 50/50 bucket, w/removable headrest,NOTE: GAP BETWEEN BACKREST/BOTTOM DUE TO SEAT DESIGN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews