This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20062008 Chrysler PT, CSC2PD34CR7237 (Discontinued)
Mfr #
CSC2PD34CR7237
Zoro #
G000145920
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD34CR7237
- Zoro #
- G000145920
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Digital Camo Jungle with Black Sides
- For Use With
- For 2006 To 2008 Chrysler PT Cruiser
- Family Code
- CR7237
Description
Seat Covers in Neosupreme for 2006-2008 Chrysler PT Cruiser - (F), CONVERTIBLE, 50/50 bucket, w/removable headrest, w/side airbag