This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20062008 Lexus IS F, CSC2A2LX7087 (Discontinued)
Mfr #
CSC2A2LX7087
Zoro #
G000082416
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A2LX7087
- Zoro #
- G000082416
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2006 To 2008 Lexus IS
- Color
- Charcoal with Black sides
- Family Code
- LX7087
Description
Seat Covers in Neosupreme for 2006-2008 Lexus IS - (F), 50/50 bukt, w/remov hdrst, w/side airbag, not for IS-F, FLAP BETWEEN BACKRST/BOTTM NEEDS LIFTED