This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20062008 Subaru Forester, CSC2A5SU7094 CSC2A5SU7094

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 20062008 Subaru Forester, CSC2A5SU7094 (Discontinued)

Mfr # CSC2A5SU7094
Zoro # G800077766
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2A5SU7094
Zoro #
G800077766
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Tan with Black sides
Seat Position
Rear
For Use With
For 2006 To 2008 Subaru Forester
Family Code
SU7094

Description

Seat Covers in Neosupreme for 2006-2008 Subaru Forester - (R), 60/40 split bench, w/armrest, w/3 removable headrests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews