This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20062009 Dodge Trk, CSC2KT09DG7390 (Discontinued)
Mfr #
CSC2KT09DG7390
Zoro #
G400193828
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT09DG7390
- Zoro #
- G400193828
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Nomad With Black Sides
- Seat Position
- Front
- For Use With
- For 2006 To 2009 Dodge Trk Ram250,350,2500,3500 Full
- Family Code
- DG7390
Description
Seat Covers in Neosupreme for 2006-2009 Dodge Trk Ram250,350,2500,3500 Full - (F),402040,W/btm lvr ON PLASTIC PNL,W/O dr&pas bkrst knbs,W/O botm consl,W/O top consl,W/O pwr seat