This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20062009 Dodge Trk, CSCKT13DG7364 (Discontinued)
Mfr #
CSCKT13DG7364
Zoro #
G100175209
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCKT13DG7364
- Zoro #
- G100175209
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2006 To 2009 Dodge Trk Ram250,350,2500,3500 Full
- Color
- Kryptek Camo Altitude Solid
- Family Code
- DG7364
Description
Seat Covers in Neosupreme for 2006-2009 Dodge Trk Ram250,350,2500,3500 Full - (F),40/20/40,W/btm lvr ON UPHOLSTRY,W/dr & pas bkrst knbs,W/botm consl,W/top consl,W/pwr dr & pas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov